Handle Kit in Spot Resistant Stainless
Mfr # 207771SRS
Zoro # G410331579
product price: $38.09
/eaKey Features
Finish
Spot Resistant Stainless
Overall Length
8.63 in
Overall Width
4.88 in
Overall Height
1.1 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207771SRS
Zoro #
G410331579
UPC #
26508354049
Country of Origin
United States
Dimensions
Overall Length
8.63 in
Overall Width
4.88 in
Overall Height
1.1 in
Details
Finish
Spot Resistant Stainless
Color
Silver
Description
- •In Moen's spot resistant stainless finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.