Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit in Spot Resistant Stainless

  • Mfr # 210116SRS

  • Zoro # G810331575


product price: $44.35
/ea

Key Features

Finish
Spot Resistant Stainless
Overall Length
8.75 in
Color
Silver
Overall Width
5.13 in
Overall Height
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210116SRS
Zoro #
G810331575
UPC #
26508358412
Country of Origin
Unknown

Dimensions

Overall Length
8.75 in
Overall Width
5.13 in
Overall Height
1.34 in

Details

Finish
Spot Resistant Stainless
Color
Silver

Description

  • •In Moen's spot resistant stainless finish
  • •Covered under Moen's 1 year warranty
  • •8.75" x 5.13" x 1.34" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.