Handle Kit in Spot Resistant Stainless
Mfr # 212867SRS
Zoro # G610331652
product price: $33.45
/eaKey Features
Finish
Spot Resistant Stainless
Overall Width
7.25 in
Overall Length
12 in
Overall Height
1 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212867SRS
Zoro #
G610331652
UPC #
26508368077
Country of Origin
China
Dimensions
Overall Width
7.25 in
Overall Length
12 in
Overall Height
1 in
Details
Finish
Spot Resistant Stainless
Color
Silver
Description
- •In Moen's spot resistant stainless finish
- •Manufactured in China
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.