Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit Orb

  • Mfr # 146188ORB

  • Zoro # G708455482


product price: $42.55
/ea

Key Features

Finish
Oil Rubbed Bronze
Length
4.5 in
Height
3 in
Width
3.75 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146188ORB
Zoro #
G708455482
UPC #
26508201411
Country of Origin
China

Dimensions

Length
4.5 in
Height
3 in
Width
3.75 in

Details

Finish
Oil Rubbed Bronze
Application
Residential

Description


oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.