Zoro Homepage

HANDLE_KIT_HOT

  • Mfr # 212913BZG

  • Zoro # G915629058


product price: $43.05
/ea

Key Features

Finish
Bronzed Gold
Overall Width
7.25 in
Overall Length
10.8 in
Color
Gold
Overall Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212913BZG
Zoro #
G915629058
UPC #
26508384701
Country of Origin
United States

Dimensions

Overall Width
7.25 in
Overall Length
10.8 in
Overall Height
1.5 in

Details

Finish
Bronzed Gold
Color
Gold

Description

  • Genuine Moen manufacturing
  • Manufactured in the United States
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.