Zoro Homepage

Handshower Bracket Oil Rubbed Bronze

  • Mfr # A701ORB

  • Zoro # G300916398


product price: $74.99
/ea

Key Features

Finish
Oil Rubbed Bronze
Length (In.)
2.81 in
Width
2.38 in
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team