Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handshower Cradle in Matte Black

  • Mfr # 155694BL

  • Zoro # G110332043


product price: $43.25
/ea

Key Features

Finish
Matte Black
Depth (In.)
3.1 in
Color
Black
Length
4.5 in
Width
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155694BL
Zoro #
G110332043
UPC #
26508337776
Country of Origin
China

Dimensions

Depth (In.)
3.1 in
Length
4.5 in
Width
4.1 in

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's Limited lifetime warranty
  • •Manufactured in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.