Zoro Homepage

Handshower Kit, Bl

  • Mfr # 187054BL

  • Zoro # G608462900


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Length
11.75 in
Width
5.88 in
Height
3.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187054BL
Zoro #
G608462900
UPC #
26508324745
Country of Origin
China

Dimensions

Length
11.75 in
Width
5.88 in
Height
3.69 in

Description


matte black finish is the perfect complement to modern spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.