Zoro Homepage

Hdl Assy Lgd/Tc Kd 1H P-Os Ivy

  • Mfr # 1921V

  • Zoro # G208465394


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Finish
Ivory
Commercial / Residential
Residential
Overall Width
5 in
Length (In.)
8.5 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1921V
Zoro #
G208465394
UPC #
26508067673
Country of Origin
United States

Dimensions

Overall Width
5 in
Length (In.)
8.5 in
Height
2 in

Details

Finish
Ivory
Commercial / Residential
Residential

Description


classic ivory finish brings a soft, casual look to a space
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.