Zoro Homepage

Hdl Assy Value 1H Kd Chr

  • Mfr # 93971

  • Zoro # G912378638


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Overall Length
5 in
Bowl Depth
2 in
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93971
Zoro #
G912378638
UPC #
26508052471
Country of Origin
United States

Dimensions

Overall Length
5 in
Bowl Depth
2 in
Overall Width
1.75 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.