Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hdl Caps and Scrw Bn

  • Mfr # 114343BN

  • Zoro # G212374064


product price: $24.35
/ea

Key Features

Finish
Brushed Nickel
Length
2.5 in
Depth (In.)
0.5 in
Width (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114343BN
Zoro #
G212374064
UPC #
26508122815
Country of Origin
United States

Dimensions

Length
2.5 in
Depth (In.)
0.5 in
Width (In.)
0.5 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.