Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hdl Hub 2H Lav and Kd

  • Mfr # 115029

  • Zoro # G312372151


product price: $29.79
/ea

Key Features

Finish
Chrome
Depth (In.)
3 in
Width (In.)
2 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115029
Zoro #
G312372151
UPC #
26508114148
Country of Origin
United States

Dimensions

Depth (In.)
3 in
Width (In.)
2 in
Length
2.5 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.