Zoro Homepage

Hdl Hub 7590 Series Csl

  • Mfr # 114305CSL

  • Zoro # G712373031


product price: $30.15
/ea

Key Features

Finish
Classic Stainless
Width (In.)
2.94 in
Depth (In.)
5.5 in
Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114305CSL
Zoro #
G712373031
UPC #
26508205761
Country of Origin
United States

Dimensions

Width (In.)
2.94 in
Depth (In.)
5.5 in
Length
3.38 in

Details

Finish
Classic Stainless

Description

  • •classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.