Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hdl Hub Ws Lav Nl

  • Mfr # 116629NL

  • Zoro # G408465385


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Overall Width
2.38 in
Length (In.)
2.81 in
Commercial / Residential
Residential
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116629NL
Zoro #
G408465385
UPC #
26508146699
Country of Origin
United States

Dimensions

Overall Width
2.38 in
Length (In.)
2.81 in
Height
4.25 in

Details

Finish
Polished Nickel
Commercial / Residential
Residential

Description


polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.