Zoro Homepage

Hdl Hub Wthl 2H Lr Lav/Bar Hot Wr

  • Mfr # 116670WR

  • Zoro # G508465339


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Finish
Wrought Iron
Height
3 in
Overall Width
2 in
Commercial / Residential
Residential
Length (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116670WR
Zoro #
G508465339
UPC #
26508128633
Country of Origin
United States

Dimensions

Height
3 in
Overall Width
2 in
Length (In.)
2.5 in

Details

Finish
Wrought Iron
Commercial / Residential
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.