Zoro Homepage

Hdl Kit 1H Kd Orb

  • Mfr # 116638ORB

  • Zoro # G208454954


product price: $45.19
/ea

Key Features

Finish
Oil Rubbed Bronze
Height
4.25 in
Commercial / Residential
Residential
Length (In.)
2.81 in
Overall Width
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116638ORB
Zoro #
G208454954
UPC #
26508146859
Country of Origin
United States

Dimensions

Height
4.25 in
Length (In.)
2.81 in
Overall Width
2.38 in

Details

Finish
Oil Rubbed Bronze
Commercial / Residential
Residential

Description


oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.