Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hdl Kit - Hot Or Cold Chr

  • Mfr # 131101

  • Zoro # G412373898


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
4.5 in
Width (In.)
3.75 in
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131101
Zoro #
G412373898
UPC #
26508165423
Country of Origin
United States

Dimensions

Length
4.5 in
Width (In.)
3.75 in
Depth (In.)
3 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.