Zoro Homepage

Hdl Kit - Hot Or Cold Orb

  • Mfr # 131101ORB

  • Zoro # G312378498


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Overall Width
3.75 in
Overall Length
4.5 in
Bowl Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131101ORB
Zoro #
G312378498
UPC #
26508165447
Country of Origin
United States

Dimensions

Overall Width
3.75 in
Overall Length
4.5 in
Bowl Depth
3 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.