Zoro Homepage

Hdl Mn/Mtcl/Pt Kd 1H Solid Snd

  • Mfr # 100012S

  • Zoro # G808465381


product price: $46.75
/ea

Key Features

Height
1.25 in
Length (In.)
8.5 in
Overall Width
5 in
Commercial / Residential
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100012S
Zoro #
G808465381
UPC #
26508054949
Country of Origin
United States

Dimensions

Height
1.25 in
Length (In.)
8.5 in
Overall Width
5 in

Details

Finish
Sand
Commercial / Residential
Residential

Description


sand finish delivers a bright almond toned look
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.