Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hdl Mtcl Cx Nsrt Lrg Por/C 2

  • Mfr # 97434

  • Zoro # G612372073


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Finish
Porcelain/Chrome
Length
4.7 in
Depth (In.)
1.25 in
Width (In.)
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97434
Zoro #
G612372073
UPC #
26508974346
Country of Origin
United States

Dimensions

Length
4.7 in
Depth (In.)
1.25 in
Width (In.)
2.2 in

Details

Finish
Porcelain/Chrome

Description

  • •porcelain/chrome finish combines a bright, highly reflective cool grey with clean white porcelain accents
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.