Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Hdl Mtcl Lr Nsrt Sm Glc Crd 2 97557W

Hdl Mtcl Lr Nsrt Sm Glc Crd 2 (Discontinued)

  • Mfr # 97557W
  • Zoro # G208465400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97557W
Zoro #
G208465400
UPC #
26508048948
Country of Origin
United States

Dimensions

Overall Width
3.62 in
Height
1 in
Length (In.)
4.75 in

Details

Finish
Glacier
Commercial / Residential
Residential

Description


glacier finish for a bright, clean white look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.