Zoro Homepage

Hdl Mtcl Mws 2H Lvr Hot Pb

  • Mfr # 100553P

  • Zoro # G408465415


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Overall Width
1.93 in
Commercial / Residential
Residential
Height
3.75 in
Length (In.)
2.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100553P
Zoro #
G408465415
UPC #
26508112373
Country of Origin
United States

Dimensions

Overall Width
1.93 in
Height
3.75 in
Length (In.)
2.43 in

Details

Finish
Polished Brass
Commercial / Residential
Residential

Description


polished brass finish is warm and bright for a classic, highly reflective look
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.