Zoro Homepage

Hdw Mtg Scrw and Wshr Mnt 1H Lr

  • Mfr # 94786

  • Zoro # G212377829


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Overall Length
1.75 in
Bowl Depth
1.75 in
Overall Width
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94786
Zoro #
G212377829
UPC #
26508048979
Country of Origin
United States

Dimensions

Overall Length
1.75 in
Bowl Depth
1.75 in
Overall Width
0.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.