Head And Spt Service Kit 3942W Glc
Mfr # 344112W
Zoro # G908589314
product price: $68.85
/eaKey Features
Length (In.)
2.813 in
Height
4.25 in
Finish
Glacier
Width (In.)
2.375 in
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
344112W
Zoro #
G908589314
UPC #
26508187807
Country of Origin
China
Dimensions
Length (In.)
2.813 in
Height
4.25 in
Width (In.)
2.375 in
Details
Finish
Glacier
Application
Residential
Description
glacier finish for a bright, clean white look
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.