Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hensley 18 Towel Bar Bl Pm

  • Mfr # MY3518BL

  • Zoro # G308451723


product price: $42.05
/ea

Key Features

Finish
Matte Black
Width
2.56 in
Height
20.28 in
Length
4.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY3518BL
Zoro #
G308451723
UPC #
34584033345
Country of Origin
Thailand

Dimensions

Width
2.56 in
Height
20.28 in
Length
4.57 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces
  • •press & mark stamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.