Hensley 3-Piece Bath Hardware Set with Towel Bar, Paper Holder, and Towel Ring in Matte Black

  • Mfr # MY3533BL

  • Zoro # G910331437


product price:  $88.79
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Black
Width
8.74 in
Height
3.86 in
Length
25.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY3533BL
Zoro #
G910331437
UPC #
34584027849
Country of Origin
China

Dimensions

Width
8.74 in
Height
3.86 in
Length
25.2 in

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's Limited Lifetime warranty
  • •Press & mark stamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.