Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hensley 3Pcs Kit, Pm, Bl, Us W/Cut Case

  • Mfr # MY3593BL

  • Zoro # G708451545


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
8.86 in
Height
4.33 in
Length
25.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY3593BL
Zoro #
G708451545
UPC #
34584033376
Country of Origin
China

Dimensions

Width
8.86 in
Height
4.33 in
Length
25.2 in

Details

Finish
Matte Black

Description

matte black finish is the perfect complement to modern spaces


  • •pivoting paper holder
  • •press & mark stamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.