Zoro Homepage
This item is Discontinued.
Moen Hensley Brushed nickel 18" towel bar MY3518BN

Hensley Brushed nickel 18" towel bar (Discontinued)

  • Mfr # MY3518BN
  • Zoro # G101233137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY3518BN
Zoro #
G101233137
UPC #
34584025654
Country of Origin
Unknown

Dimensions

Bar Length
20.08 in
Width
4.720 in
Height
2.440 in

Details

Finish
Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.