Zoro Homepage

Hensley Brushed nickel 24" double towel bar

  • Mfr # MY3522BN

  • Zoro # G801232997


product price: $61.79
/ea

Key Features

Finish
Brushed Nickel
Bar Length
23.62 in
Width
4.570 in
Height
3.230 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY3522BN
Zoro #
G801232997
UPC #
34584027801
Country of Origin
Unknown

Dimensions

Bar Length
23.62 in
Width
4.570 in
Height
3.230 in

Details

Finish
Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.