Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hensley Double Robe Hook in Matte Black

  • Mfr # MY3503BL

  • Zoro # G710331910


product price: $29.55
/ea

Key Features

Finish
Matte Black
Color
Black
Width
2.56 in
Height
4.69 in
Length
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MY3503BL
Zoro #
G710331910
UPC #
34584033321
Country of Origin
Thailand

Dimensions

Width
2.56 in
Height
4.69 in
Length
3.94 in

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's Limited Lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.