Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hensley Pivoting Paper Holder in Chrome

  • Mfr # MY3508CH

  • Zoro # G010332167


product price: $36.75
/ea

Key Features

Color
Silver
Depth
2.7 in
Finish
Chrome
Length
11.2 in
Width
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY3508CH
Zoro #
G010332167
UPC #
34584025647
Country of Origin
China

Dimensions

Depth
2.7 in
Length
11.2 in
Width
4.7 in

Details

Color
Silver
Finish
Chrome

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Covered under Moen's Limited Lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.