Zoro Homepage

Hensley Towel Ring in Chrome

  • Mfr # MY3586CH

  • Zoro # G110331923


product price: $32.95
/ea

Key Features

Finish
Chrome
Color
Silver
Width
6.8 in
Height
4.1 in
Length
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY3586CH
Zoro #
G110331923
UPC #
34584025708
Country of Origin
China

Dimensions

Width
6.8 in
Height
4.1 in
Length
7.2 in

Details

Finish
Chrome
Color
Silver

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Covered under Moen's Limited Lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.