High Arc Kitchen Faucet in Spot Resistant Stainless
Mfr # 207958SRS
Zoro # G010331511
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Finish
Spot Resistant Stainless
Flow Rate
1.5 GPM aerated/1.5 laminar
Mounting Type
Deck Mount
Overall Length
26.8 in
Color/Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207958SRS
Zoro #
G010331511
UPC #
26508353042
Country of Origin
United States
Dimensions
Overall Length
26.8 in
Depth
3.9 in
Overall Width
14.3 in
Details
Finish
Spot Resistant Stainless
Flow Rate
1.5 GPM aerated/1.5 laminar
Mounting Type
Deck Mount
Color/Finish
Silver
Typical Application
Kitchen
Description
- •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Covered under Moen's Limited Lifetime Warranty
- •Manufactured in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.