
Moen Hilliard Mediterranean Bronze Towel Bar 18 in. L Metal (Discontinued)
- Mfr # MY2718BRB
- Zoro # G600539587
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MY2718BRB
Zoro #
G600539587
UPC #
34584028174
Country of Origin
China
Dimensions
Bar Length
18.82 in
Width
4.720 in
Height
2.440 in
Details
Finish
Mediterranean Bronze
Description
For a touch of luxury in the bath, the effortlessly elegant Hilliard bathroom suite makes an eye-catching statement at the sink. Designed to coordinate with any bathroom decor, this striking traditional collection offers both style and functionality. Hilliard bath accessories match the style and finish of Moen Hilliard faucets. Includes Moen's patented Press Mark innovation. This thoughtfully designed installation innovation features an integrated ink stamp that marks exactly where to drill - eliminating the need for a difficult-to-use paper template
- • Mediterranean Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- • Press & Mark stamp steel mounting bracket
- • Metal mounting post for extra security
- • Limited Lifetime Warranty
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.