Zoro Homepage

Hinge Pin Cap Bl

  • Mfr # 130966BL

  • Zoro # G308769613


product price: $49.15
/ea

Key Features

Application
Kitchen
Length (In.)
9.5 in
Height (In.)
1 in
Width (In.)
5 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130966BL
Zoro #
G308769613
UPC #
26508304310
Country of Origin
United States

Dimensions

Length (In.)
9.5 in
Height (In.)
1 in
Width (In.)
5 in
Length
9.5 in
Depth (In.)
1 in

Details

Finish
Matte Black
Application
Kitchen
Color
Black

Description

  • •In Moen's matte black finish
  • •Manufactured in the United States
  • •Covered under Moen's 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.