Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollyn 3-Piece Kit, Bl

  • Mfr # BH3933BL

  • Zoro # G308451419


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
2.875 in
Height
8.75 in
Length
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH3933BL
Zoro #
G308451419
UPC #
34584034151
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.875 in
Height
8.75 in
Length
25.5 in

Details

Finish
Matte Black

Description

matte black finish is the perfect complement to modern spaces


  • •paper holder; towel bar; towel ring
  • •included template and mounting hardware take the guesswork out of installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.