18.8 L, Home Care Exposed 16" x 7/8" Diameter Ha, Satin Nickel (Discontinued)
- Mfr # LR2260SN
- Zoro # G0172988
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR2260SN
Zoro #
G0172988
UPC #
034584001818
Country of Origin
China
Dimensions
Length
18.8
Width
2.8
Height
2.3
Details
Finish
Satin Nickel
Item
Home Care Exposed 16" x 7/8" Diameter Ha
Weight
0.9
Collection
Moen Home Care
Direct Replacement SKU(s)
LR2250SN
Description
Home Care Exposed 16 In. x 7/8 In. Diameter Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.