Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose and Spray Csl

  • Mfr # 136106CSL

  • Zoro # G212415798


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Finish
Classic Stainless
Width
8.5 in
Depth
1.87 in
Length
13.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136106CSL
Zoro #
G212415798
UPC #
26508205860
Country of Origin
United States

Dimensions

Width
8.5 in
Depth
1.87 in
Length
13.3 in

Details

Finish
Classic Stainless

Description

  • •classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.