Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose and Spray Sl

  • Mfr # 136106SL

  • Zoro # G612374114


product price: $88.09
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Length
13.25 in
Width (In.)
8.5 in
Depth (In.)
1.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136106SL
Zoro #
G612374114
UPC #
26508172551
Country of Origin
China

Dimensions

Length
13.25 in
Width (In.)
8.5 in
Depth (In.)
1.87 in

Details

Finish
Stainless

Description

  • •stainless finish coordinates with today's popular kitchen appliances and accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.