Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Kit, No 150259Cst

  • Mfr # 150259CST

  • Zoro # G908589413


product price: $56.19
/ea

Key Features

Finish
Satine
Application
Residential
Height
1 in
Length
10.5 in
Width
7.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150259CST
Zoro #
G908589413
UPC #
26508271377
Country of Origin
United States

Dimensions

Height
1 in
Length
10.5 in
Width
7.12 in

Details

Finish
Satine
Application
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.