Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Kit

  • Mfr # 215998

  • Zoro # G810403142


product price: $42.99
/ea

Key Features

Length (In.)
10.63 in.
Width (In.)
7.25 in.
Application
Kitchen
Depth (In.)
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215998
Zoro #
G810403142
UPC #
26508379370
Country of Origin
Bulgaria

Dimensions

Length (In.)
10.63 in.
Width (In.)
7.25 in.
Depth (In.)
2 in.

Details

Application
Kitchen

Description

  • •Manufactured in bulgaria
  • •Covered under Moen's one year warranty for parts
  • •Item dimensions: 10.63 in. x 7.25 in. x 2 in. (l x w x h)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.