Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose & spray

  • Mfr # 136103SLP

  • Zoro # G115947037


product price: $62.65
/ea

Key Features

Depth
8.5 in
Height
13.25 in
Finish
Brushed Platinum
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136103SLP
Zoro #
G115947037
UPC #
26508172407
Country of Origin
China

Dimensions

Depth
8.5 in
Height
13.25 in
Width
8.5 in

Details

Finish
Brushed Platinum

Description

  • Brushed platinum finish for a soft matte, cool grey metallic look lightly brushed to create an elegant texture
  • Manufactured in China
  • Genuine Moen manufacturer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.