Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotel Motel Clothes Line in Brushed Nickel

  • Mfr # RR5506HDBN

  • Zoro # G710403136


product price: $27.45
/ea

Key Features

Length (In.)
4 in.
Finish
Brushed Nickel
Width (In.)
3.8 in.
Application
Bathroom
Depth (In.)
2.1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR5506HDBN
Zoro #
G710403136
UPC #
34584038890
Country of Origin
Unknown

Dimensions

Length (In.)
4 in.
Width (In.)
3.8 in.
Depth (In.)
2.1 in.

Details

Color
Silver
Finish
Brushed Nickel
Application
Bathroom
Series
Hotel Motel

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •1 year limited warranty
  • •Coordinates with other items from Moen's hotel motel collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.