Zoro Homepage

Hotel Motel Clothes Line in Matte Black

  • Mfr # RR5506HDBL

  • Zoro # G310403130


product price: $29.75
/ea

Key Features

Length (In.)
4 in.
Finish
Matte Black
Width (In.)
3.9 in.
Series
Hotel Motel
Depth (In.)
2.38 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR5506HDBL
Zoro #
G310403130
UPC #
34584038906
Country of Origin
Unknown

Dimensions

Length (In.)
4 in.
Width (In.)
3.9 in.
Depth (In.)
2.38 in.

Details

Color
Black
Finish
Matte Black
Series
Hotel Motel
Application
Bathroom

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •1 year limited warranty
  • •Coordinates with other items from Moen's hotel motel collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.