Zoro Homepage

Htl/Mtl Whsl Towel Shelf/Bar 24 Ch

  • Mfr # 5205-610

  • Zoro # G408451692


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
9.6 in
Height
1.6 in
Length
24.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205-610
Zoro #
G408451692
UPC #
34584700681
Country of Origin
China

Dimensions

Width
9.6 in
Height
1.6 in
Length
24.8 in

Details

Finish
Chrome

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •towel bar with shelf
  • •included template and mounting hardware take the guesswork out of installation
  • •stamped steel mounting bracket
  • •corrosion resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.