
Hydro Energetix 8-Function 4.75 Diameter Showerhead in Matte Black
Mfr # 200W0BL
Zoro # G310331990
product price: $68.49
/eaKey Features
Color
Black
Length
8.63 in
Width
5.88 in
Weight
0.85 lb
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200W0BL
Zoro #
G310331990
UPC #
26508341605
Country of Origin
China
Dimensions
Length
8.63 in
Width
5.88 in
Face Diameter
4.75 in
Depth
5.5 in
Details
Color
Black
Weight
0.85 lb
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •Matte black finish is the perfect complement to modern spaces
- •4.75" diameter spray head
- •Eight-function combination spray for more variety
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Covered under Moen's limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.