
Hydro Energetix 8-Function 4.75 Diameter Showerhead in Spot Resistant Nickel
Mfr # 200W0SRN
Zoro # G510331998
product price: $60.05
/eaKey Features
Color
Silver
Length
7.3 in
Width
4.8 in
Weight
0.85 lb
Finish
Spot Resistant Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200W0SRN
Zoro #
G510331998
UPC #
26508301104
Country of Origin
China
Dimensions
Length
7.3 in
Width
4.8 in
Face Diameter
4.75 in
Depth
4.1 in
Details
Color
Silver
Weight
0.85 lb
Finish
Spot Resistant Nickel
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •4.75" diameter spray head
- •Eight-function combination spray for more variety
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.