
Hydro Energetix 8-Function 4.75 Diameter Showerhead with Handshower in Spot Resistant Nickel (Discontinued)
- Mfr # 200C0SRN
- Zoro # G610331997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200C0SRN
Zoro #
G610331997
UPC #
26508341636
Country of Origin
China
Dimensions
Length
15.4 in
Width
9.2 in
Face Diameter
4.75 in
Depth
4.5 in
Details
Color
Silver
Weight
2.65 lb
Finish
Spot Resistant Nickel
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •4.75" diameter spray head showerhead with handshower
- •Eight-function pause; intensify; downpour; massage; relaxing spray
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.