
Hydro Energetix 8-Function Handheld Shower in Matte Black
Mfr # 200H0BL
Zoro # G710399378
product price: $75.29
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Matte Black
Width
5.75 in.
Depth
3.31 in.
Standards
WaterSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200H0BL
Zoro #
G710399378
UPC #
26508341735
Country of Origin
China
Dimensions
Width
5.75 in.
Depth
3.31 in.
Length
11.18 in.
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Matte Black
Standards
WaterSense Listed
Color
Black
Application
Bathroom
Description
- •Matte black finish is the perfect complement to modern spaces
- •Eight-function 4.75" diameter spray head handshower
- •Combination spray for more variety
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.