Zoro Homepage

Hydro Energetix 8F Combo Chr

  • Mfr # P200C0

  • Zoro # G108590370


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
4.75 in
Width
9.63 in
Standards
WaterSense Listed
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P200C0
Zoro #
G108590370
UPC #
26508337929
Country of Origin
China

Dimensions

Height
4.75 in
Width
9.63 in
Length
13.5 in

Details

Finish
Chrome
Standards
WaterSense Listed
Application
Residential

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •4.75" diameter spray head showerhead with handshower
  • •eight-function combination spray for more variety
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.